This item is Discontinued.

This item is Discontinued.
FLXPoint ULTRA, Men's 11 in Composite Toe Wellington Work Boot, Black, Brown, 14, M, GB00555 (Discontinued)
Mfr #
GB00555 M 140
Zoro #
G208467954
UPC # 193715372347
Country of Origin Dominican Republic
Category Composite Toe Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00555 M 140
- Zoro #
- G208467954
- UPC #
- 193715372347
- Country of Origin
- Dominican Republic
- Item
- Wellington Work Boot
- Toe Type
- Composite
- Gender
- Men's
- Color
- Black, Brown
- Style Number
- GB00555
- Series
- FLXPoint ULTRA
- Waterproof
- Yes
- Standards
- ASTM F2413
- Upper Material
- Leather
- Insulated
- No
- Resists
- Slips
Dimensions
- Size
- 14
- Footwear Width
- M
- Height
- 11 in
Description
Built with an direct injection construction, the Georgia FLXPoint ULTRA composite toe waterproof pull-on work boot is extremely flexible and packed with comfort. Leather pull straps on the salt resistant leather upper make pulling on this 11-inch work boot an easy task. The interior is equipped with a waterproof membrane and a breathable moisture-wicking lining. Also inside is the Georgia Boot Comfort Core Next Gen insole, a removable memory foam footbed with individual shock-absorbing comfort core pillars and cooling air flow channels. The Ergo-Fit composite toe cap on this non metallic pull-on boot is designed to match the shape of your foot so your toes have more room and is rated for ASTM F2413 protective toe standards.The multi-layered outsole consists of a fiberglass shank for arch support, a lightweight PU midsole, a 3-pronged TPU shank for added multi-directional support, and a TPU outsole. The defined heel outsole meets ASTM F2413 electrical hazard standards for protective toe footwear.If youre looking for a flexible and supremely comfortable wellington work boot, get the Georgia FLXPoint ULTRA composite toe work boot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.