Shop GEORGIA BOOT
See all product information
Create Account
FLXpoint, Men's Composite Toe Work Boot, Brown, 11.5, M, G5644
- Mfr # G5644
- Zoro # G1274720
product price:
$
158.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
G5644
Series
FLXpoint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G5644
- Zoro #
- G1274720
- UPC #
- 883802223460
- Country of Origin
- China
- Item
- Work Boot
- Toe Type
- Composite
- Gender
- Men's
- Color
- Brown
- Style Number
- G5644
- Series
- FLXpoint
- Waterproof
- Yes
- Upper Material
- Full Grain Leather
Dimensions
- Size
- 11.5
- Footwear Width
- M
Description
This 10-inch Georgia work boot has it all: safety, comfort and performance. The composite toe in this Georgia work boot complies with the ASTM F2413 I/75 C/75 Protective Toe Classification; it's able to withstand up to 75 lbs. of impact and compression. This boot also meets the ASTM's Electrical Hazard Standard. . Assembled with the Georgia Waterproof System and lined with a moisture-wicking fabric, these boots will keep your feet dry and comfortable while you're hard at work. While the Comfort Core insole supplies ample cushioning, it also has an Air Flow System that circulates air throughout the insole; this feature leaves your feet feeling comforted and cool. The TPU heel stabilizer has been incorporated into these boots; it helps support your feet even when you're walking on uneven terrain. The FLXpoint "” made from rubber/polyurethane "” outsole provides great resistance to abrasions, chemicals, oil and slips. As the name suggests, this lightweight outsole also is the source of great flexibility. The boots are made from durable full-grain brown leather. With these pull-on Wellingtons, nylon pull straps make it easy to pull these boots on in the mornings. Georgia FLXpoint Waterproof Composite Toe Work Boots are lightweight, have comfortable features and deliver unparalleled protection. They are an excellent option, if you're looking for new footwear to wear to work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.