This item is Discontinued.

This item is Discontinued.
AMP LT Edge, Women's Waterproof Pull-On Work Boot, 11 M, 10 in Height, Brown (Discontinued)
Mfr #
GB00516 M 110
Zoro #
G608467745
UPC # 193715333010
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00516 M 110
- Zoro #
- G608467745
- UPC #
- 193715333010
- Country of Origin
- China
- Item
- Waterproof Pull-On Work Boot
- Material
- Leather
- Color
- Brown
- Toe Type
- Plain Toe
- Waterproof
- Yes
- Gender
- Women's
- Series
- AMP LT Edge
- Style Number
- GB00516
- Insulated
- No
- Resists
- Slips
Dimensions
- Size
- 11
- Footwear Width
- M
- Height
- 10 in
Description
The women's Georgia Boot AMP LT Edge waterproof pull-on work boot combines high-quality materials with innovative comfort technologies. This 10-inch pull-on boot with full-grain leather upper features grip panels for an easy pull-on and a heel-stabilizing Counter Lock System to prevent heel slippage.The interior on this womens work boot is equipped with the Georgia Waterproof System covered by a soft mesh lining. A 3-D molded counter pocket locks your heel into place and provides additional padding. Also inside is a removable memory foam insole for all-day cushioned comfort.The EVA midsole provides responsive cushioning and includes a fiberglass shank for added stability. The Carbo-Tec rubber outsole on this durable womens work boot features a 90-degree defined heel and meets ASTM F2892 electrical hazard standards for soft toe work footwear.Georgia Boot AMP LT Edge womens work boots are designed for lightweight comfort and heavy-duty performance pick up your pair today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.