This item is Discontinued.

Georgia Boot AMP LT Edge, Women's Waterproof Pull-On Work Boot, 7.5 W, 10 in Height, Brown GB00516  W  075

This item is Discontinued.

Georgia Boot

AMP LT Edge, Women's Waterproof Pull-On Work Boot, 7.5 W, 10 in Height, Brown (Discontinued)

Mfr # GB00516 W 075
Zoro # G108468778
UPC # 193715334888
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00516 W 075
Zoro #
G108468778
UPC #
193715334888
Country of Origin
China
Item
Waterproof Pull-On Work Boot
Material
Leather
Color
Brown
Toe Type
Plain Toe
Waterproof
Yes
Gender
Women's
Series
AMP LT Edge
Resists
Slips
Insulated
No
Style Number
GB00516

Dimensions

Size
7.5
Footwear Width
W
Height
10 in

Description

The women's Georgia Boot AMP LT Edge waterproof pull-on work boot combines high-quality materials with innovative comfort technologies. This 10-inch pull-on boot with full-grain leather upper features grip panels for an easy pull-on and a heel-stabilizing Counter Lock System to prevent heel slippage.The interior on this womens work boot is equipped with the Georgia Waterproof System covered by a soft mesh lining. A 3-D molded counter pocket locks your heel into place and provides additional padding. Also inside is a removable memory foam insole for all-day cushioned comfort.The EVA midsole provides responsive cushioning and includes a fiberglass shank for added stability. The Carbo-Tec rubber outsole on this durable womens work boot features a 90-degree defined heel and meets ASTM F2892 electrical hazard standards for soft toe work footwear.Georgia Boot AMP LT Edge womens work boots are designed for lightweight comfort and heavy-duty performance pick up your pair today.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.