This item is Discontinued.

This item is Discontinued.
AMP LT, Men's 6 in Nano Composite Toe Work Boot, Brown, 9, M, GB00519 (Discontinued)
Mfr #
GB00519 M 090
Zoro #
G308467120
UPC # 193715331955
Country of Origin China
Category Composite Toe Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00519 M 090
- Zoro #
- G308467120
- UPC #
- 193715331955
- Country of Origin
- China
- Item
- Work Boot
- Toe Type
- Nano Composite
- Gender
- Men's
- Color
- Brown
- Style Number
- GB00519
- Series
- AMP LT
- Waterproof
- No
- Resists
- Slips
- Insulated
- No
- Upper Material
- Leather
Dimensions
- Size
- 9
- Footwear Width
- M
- Height
- 6 in
Description
This men's Georgia Boot AMP LT Power Wedge work boot is a comfortable heat-resisting work boot packed with comfort, safety, and performance features. This 6-inch lace-up boot has a chemical-resisting SPR leather upper combined with a Tec-Tuff leather vamp to provide great abrasion resistance. The protective Ergo-fit composite toe cap is designed to match the contours of your foot so your toes will have a better range of motion while still maintaining ASTM F2413 impact and compression standards. An unlined interior promotes breathability and the removable AMP LT footbed combines memory foam with a polyurethane base for great rebound and cushioning. The 3-D molded counter pocket to lock your heel in place and provide added comfort. A high heat-resisting, flat wedge outsole this boot ideal for construction, asphalt boot or for other heavy-duty job environments. This boot also includes a lightweight blown rubber midsole and fiberglass shank for added stability. Pick up your pair of these durable, breathable safety toe work boots by Georgia Boot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.