This item is Discontinued.

This item is Discontinued.
Plain Toe Boots, 7.5 M, 8 in Height, Brown (Discontinued)
Mfr #
GB00520 M 075
Zoro #
G608467738
UPC # 193715332556
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00520 M 075
- Zoro #
- G608467738
- UPC #
- 193715332556
- Country of Origin
- China
- Item
- Plain Toe Boots
- Material
- Leather
- Color
- Brown
- Waterproof
- No
- Resists
- Slips
- Insulated
- No
Dimensions
- Size
- 7.5
- Footwear Width
- M
- Height
- 8 in
Description
The men's Georgia Boot AMP LT Power Wedge Goodyear welted work boot has an SPR chemical-resisting leather upper with a Tec-Tuff leather vamp and reflective accents. The interior of this 8-inch unlined wedge work boot has a 3-D molded counter pocket to lock your heel in place and provide added comfort. The removable insole is a polyurethane base topped with a layer of memory foam for great rebound and cushioning. A heat-resisting flat, wedge outsole is made from Carbo-Tec rubber and includes a blown rubber midsole and fiberglass shank for added durability. For a comfortable boot ideal for outdoor work in the heat, try the Georgia Boot AMP LT Power Wedge work boot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.