This item is Discontinued.

This item is Discontinued.
AMP LT, Men's 6 in Nano Composite Toe Wedge Work Boot, Brown, 8.5, W, GB00592 (Discontinued)
Mfr #
GB00592 W 085
Zoro #
G808466104
UPC # 193715457600
Country of Origin China
Category Composite Toe Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00592 W 085
- Zoro #
- G808466104
- UPC #
- 193715457600
- Country of Origin
- China
- Item
- Wedge Work Boot
- Toe Type
- Nano Composite
- Gender
- Men's
- Color
- Brown
- Style Number
- GB00592
- Series
- AMP LT
- Waterproof
- Yes
- Standards
- ASTM F2413
- Insulated
- No
- Resists
- Slips
- Upper Material
- Leather
Dimensions
- Size
- 8.5
- Footwear Width
- W
- Height
- 6 in
Description
The men's Georgia Boot AMP LT Moc-Toe Wedge Work Boot contains an Ergo-Fit composite toe for added safety without compromising the comfort and durability. This 6-inch waterproof wedge features our incredibly tough and abrasion-resisting SPR leather, a heel-stabilizing Counter Lock System, and a padded counter pocket for additional heel support. It comes with an additional set of laces.The boot interior features a removable AMP LT memory foam insole and the Georgia Waterproof System for all-day comfort guaranteed to keep your feet dry. The foundation consists of a fiberglass shank, cushioning EVA midsole, and a Carbo-Tec Rubber outsole. This boot meets ASTM F2413 Protective Toe Classification with a composite toe cap and ASTM F2413 Electrical Hazard Classification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.