This item is Discontinued.

This item is Discontinued.
AMP LT, Waterproof Wedge Work Boot, 7 W, 8 in Height, Brown (Discontinued)
Mfr #
GB00593 W 070
Zoro #
G408466313
UPC # 193715457839
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00593 W 070
- Zoro #
- G408466313
- UPC #
- 193715457839
- Country of Origin
- China
- Item
- Waterproof Wedge Work Boot
- Material
- Leather
- Color
- Brown
- Toe Type
- Plain
- Waterproof
- Yes
- Closure Type
- Lace Up
- Series
- AMP LT
- Style Number
- GB00593
- Standards
- ASTM F2892
- Resists
- Slips
- Insulated
- No
Dimensions
- Size
- 7
- Footwear Width
- W
- Height
- 8 in
Description
Reaching 8 inches in height, the men's Georgia Boot AMP LT Wedge is designed for high performance and offers superior comfort. This waterproof lace-up wedge style features incredibly tough and abrasion-resisting SPR leather, a heel-stabilizing Counter Lock System, and a padded counter pocket for additional heel support. It has a removable brush guard kiltie and comes with an additional set of laces.The boot interior features a removable AMP LT memory foam insole and the Georgia Waterproof System for all-day comfort guaranteed to keep your feet dry. The foundation consists of a fiberglass shank, cushioning EVA midsole, and a flat Carbo-Tec Rubber outsole. This boot meets ASTM F2892 Electrical Hazard Classification for soft toe work footwear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.