This item is Discontinued.

This item is Discontinued.
AMP LT, Wedge Romeo Work Boot, 7.5 W, 4 in Height, Brown (Discontinued)
Mfr #
GB00545 W 075
Zoro #
G308465683
UPC # 193715377625
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00545 W 075
- Zoro #
- G308465683
- UPC #
- 193715377625
- Country of Origin
- China
- Item
- Wedge Romeo Work Boot
- Material
- Leather
- Color
- Brown
- Toe Type
- Plain
- Waterproof
- No
- Series
- AMP LT
- Resists
- Heat, Chemical, Abrasion & Slips
- Insulated
- No
- Shank Material
- Fiberglass
- Style Number
- GB00545
Dimensions
- Size
- 7.5
- Footwear Width
- W
- Height
- 4 in
Description
This Georgia Boot style features AMP LT Wedge construction in a classic Romeo height.The upper on this soft toe wedge boot is crafted from full-grain leather with twin gore panels and nylon pull tabs for an easy on. The interior is lined in a soft moisture-wicking material and has a removable memory foam insole for customized all-day comfort. The foundation of Romeo work shoe contains a cushioning EVA midsole and fiberglass shank for additional support and stability. An oil-resisting outsole is engineered with a proprietary heat-resisting Carbo-Tec rubber. The special rubber blend exhibits great heat, chemical, abrasion, and slip-resisting properties. And this brown work shoe meets ASTM F2892 electrical hazard standards for soft-toe work boots.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.