This item is Discontinued.

This item is Discontinued.
Slide Sandal, EVA, Polyurethane Outsole, Black, Size 9 M (Discontinued)
Mfr #
GB00600 M 090
Zoro #
G308465973
UPC # 193715460211
Country of Origin China
Category Slides and Sandals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00600 M 090
- Zoro #
- G308465973
- UPC #
- 193715460211
- Country of Origin
- China
- Item
- Slide Sandal
- Color
- Black
- Features
- Contoured midsole for excellent arch support which reduces foot fatigue, Dual-density EVA and polyurethane outsole, Proprietary memory polyurethane midsole provides customized comfort
- Outsole Material
- EVA, Polyurethane
Dimensions
- Footwear Width
- M
- Size
- 9
Description
Kick off your boots and spend the rest of the day in comfort. Georgia Boot took the ultra-comfortable AMP Insole and made it into a sandal. This slide features a contoured midsole that provides excellent arch support to reduce foot fatigue. A proprietary polyurethane midsole offers customized underfoot comfort. Use the synthetic slide strap for an easy on and off. After a day of demanding work, slide into the Georgia Boot AMP Sandal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.