This item is Discontinued.

This item is Discontinued.
Men's Waterproof Pull-On Work Boot, 8 W, Steel Toe, 11 in H, Brown, GB00442 (Discontinued)
Mfr #
GB00442 W 080
Zoro #
G808466326
UPC # 193715186340
Country of Origin China
Category Steel Toe Boots
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00442 W 080
- Zoro #
- G808466326
- UPC #
- 193715186340
- Country of Origin
- China
- Item
- Waterproof Pull-On Work Boot
- Color
- Brown
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- GB00442
- Upper Material
- Leather, Textile
- Toe Type
- Steel
- Outsole Material
- EVA/Rubber
- Upper Boot Material
- Leather
- Features
- Full-grain leather upper, Georgia waterproof system, High performance mesh lining
- Insulated
- No
- Resists
- Slips
Dimensions
- Size
- 8
- Width
- W
- Height
- 11 in
- Footwear Width
- W
Description
Feel supreme comfort while you take on the workday! The Athens 360 steel toe waterproof pull-on work boot is designed for both comfort and performance in rugged work conditions.The upper is made premium, abrasion resistant SPRTM leather. Leather pull loops allow for an easy pull on of this moc-toe work boot. The rear shaft is molded for a flexible customized fit. The steel toe cap is Ergo Fit, giving your toes a better range of motion. It meets ASTM F2413 impact and compression standards for protective toe boots.The inside of this defined heel work boot is lined in a high-performance mesh and includes the Georgia Waterproof system, guaranteed to keep water and muck out of your boots when working in wet conditions. The Comfort CoreĀ® Next Gen insole is a removable memory foam footbed that features individual pillars that flex as you move.Below the insole is a fiberglass shank for stability on a cushioning EVA midsole. A TPU Anchor DiskTM gives additional stability and arch support. The CTR rubber outsole is made of our proprietary rubber blend. It has great oil, slip, chemical, heat and abrasion resisting properties, making it an ideal outsole for rugged job environments. It meets ASTM F2413 electrical hazard standards. Buy your pair today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.