This item is Discontinued.

This item is Discontinued.
Athens 360, Waterproof Work Boot, 13 M, 6 in Height, Brown (Discontinued)
Mfr #
GB00439 M 130
Zoro #
G308467151
UPC # 193715185664
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00439 M 130
- Zoro #
- G308467151
- UPC #
- 193715185664
- Country of Origin
- China
- Item
- Waterproof Work Boot
- Material
- Leather, Textile
- Color
- Brown
- Waterproof
- Yes
- Series
- Athens 360
- Midsole Material
- EVA
- Insulated
- No
- Resists
- Heat, Chemical, Abrasion & Slips
- Style Number
- GB00439
Dimensions
- Size
- 13
- Footwear Width
- M
- Height
- 6 in
Description
With a moc-toe toe profile and supreme comfort the original Athens are known for, the Athens 360 collection is designed to take on rugged job environments. Built with a 360-degree stitch-out construction, this 6-inch, defined heel work boot also features a reinforced toe stitch to prevent sole separation.This waterproof lace-up work boot has a premium SPRTM leather upper with a padded collar and combination hardware. Stretch Gusset technology allows for easy pull on of the boot and keeps the padded tongue in place.The interior is equipped with the Georgia Waterproof System and lined in a soft, performance mesh material. It has a removable Comfort CoreĀ® Next Gen memory foam insole for all day comfort.Below the insole is a fiberglass shank and a shock-absorbing EVA midsole. Next is a TPU Anchor DiskTM that provides additional arch support and stability. Finally, the CTR rubber outsole is made from our proprietary blend of rubber giving it excellent heat, oil, slip, abrasion and chemical resisting properties. This men's lace-up work boot meets ASTM F2892 electrical hazard standards for soft toe safety footwear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.