Shop GEORGIA BOOT
See all product information
Create Account
Athens SuperLyte, Waterproof Wellington Work Boot, 8 M, 11 in Height, Brown
- Mfr # GB00549 M 080
- Zoro # G308467809
product price:Â
$
205.00
/pr
Free Shipping & Returns
Key Features
Material
Leather, Textile
Color
Brown
Toe Type
Plain
Height
11 in
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00549 M 080
- Zoro #
- G308467809
- UPC #
- 193715378660
- Country of Origin
- China
- Item
- Waterproof Wellington Work Boot
- Material
- Leather, Textile
- Color
- Brown
- Toe Type
- Plain
- Waterproof
- Yes
- Closure Type
- Pull On
- Series
- Athens SuperLyte
- Style Number
- GB00549
- Resists
- Slips
- Insulated
- No
Dimensions
- Size
- 8
- Footwear Width
- M
- Height
- 11 in
Description
The Athens SuperLyte waterproof pull-on work boot, by Georgia Boot, features a back zipper for convenient foot placement. This 11-inch leather pull-on moc-toe boot has a full-grain crazy horse leather upper with grip panels and a back zipper for an easy on. The interior is equipped with a waterproof membrane, a soft moisture-wicking lining, and a removable memory foam insole for a customized cushioning fit.This lightweight work boot includes our Anchor Disk, a TPU shank with a built-in stabilizer that provides added stability and comfort where needed. The dual-density slip- and oil-resisting outsole with defined heel is made from EVA and our proprietary Carbo-Tec Rubber. It meets ASTM F2892 electrical hazard standards for soft-toe work boots. The Athens SuperLyte waterproof pull-on is great for light-duty job environments or casual wear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.