This item is Discontinued.

This item is Discontinued.
Carbo-Tec Elite, Waterproof Western Work Boot, 14 W, 11 in Height, Brown (Discontinued)
Mfr #
GB00525 W 140
Zoro #
G308466673
UPC # 193715332532
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00525 W 140
- Zoro #
- G308466673
- UPC #
- 193715332532
- Country of Origin
- China
- Item
- Waterproof Western Work Boot
- Material
- Leather
- Color
- Brown
- Toe Type
- Plain
- Waterproof
- Yes
- Series
- Carbo-Tec Elite
- Resists
- Slips
- Style Number
- GB00525
- Insulated
- No
Dimensions
- Size
- 14
- Footwear Width
- W
- Height
- 11 in
Description
The best of the best western work boot by Georgia Boot is the ELITE. Staying true to the heritage of Carbo-Tec, the Carbo-Tec ELITE offers comfort, performance, and durability in a more traditional western silhouette. Constructed with the Goodyear welt, this 11-inch waterproof square toe pull-on western work boot features a full-grain SPR leather upper with a back zipper and leather pull straps for an easy-on. Inside is a waterproof membrane and a removable cushioning Quick Response polyurethane insole for great cushioning and shock absorption. The foundation of the boot includes the Shovel Shank XL, offering triple the stability support of traditional fiberglass shanks. Still one tough sole, featuring Georgia Boot's propriety Carbo-Tec rubber with an ABS heel base and Carbo-Tec Rubber heel lift, made for working, riding and anything in between. And this plain toe work boot meets ASTM 2892 standards for electrical hazard resistance. Pick up your pair today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.