This item is Discontinued.

This item is Discontinued.
Carbo-Tec LT, Pull-On Boot, 11.5 M, 10 in Height, Brown (Discontinued)
Mfr #
GB00495 M 115
Zoro #
G708468772
UPC # 193715291938
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00495 M 115
- Zoro #
- G708468772
- UPC #
- 193715291938
- Country of Origin
- China
- Item
- Pull-On Boot
- Material
- Leather
- Color
- Brown
- Toe Type
- Plain Toe
- Waterproof
- No
- Series
- Carbo-Tec LT
- Midsole Material
- EVA
- Style Number
- GB00495
- Resists
- Heat, Chemical, Abrasion & Slips
- Insulated
- No
- Shank Material
- Fiberglass
Dimensions
- Size
- 11.5
- Footwear Width
- M
- Height
- 10 in
Description
Constructed with a Goodyear welt, pasture proof SPR leather, and a high-performance rubber outsole, the Carbo-Tec LT by Georgia Boot is perfect for barnyard environments. Pull straps on the 10-inch leather upper allow for an easy-on of this pull-on boot. Inside this unlined boot is a Quick Response polyurethane removable insole. The foundation on this mens work boot consists of a fiberglass shank for added stability and arch support, a shock-absorbing EVA midsole, and an oil- and slip-resisting Carbo-Tec rubber outsole. And this plain, round toe work boot meets ASTM F2892 standards for resisting electrical hazards. Pick up your pair of these durable leather pull-on work boots today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.