This item is Discontinued.

Georgia Boot Carbo-Tec LT, Pull-On Boot, 9 W, 10 in Height, Brown GB00495  W  090

This item is Discontinued.

Georgia Boot

Carbo-Tec LT, Pull-On Boot, 9 W, 10 in Height, Brown (Discontinued)

Mfr # GB00495 W 090
Zoro # G108465937
UPC # 193715291990
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00495 W 090
Zoro #
G108465937
UPC #
193715291990
Country of Origin
China
Item
Pull-On Boot
Material
Leather
Color
Brown
Toe Type
Plain Toe
Waterproof
No
Series
Carbo-Tec LT
Shank Material
Fiberglass
Insulated
No
Midsole Material
EVA
Style Number
GB00495
Resists
Heat, Chemical, Abrasion & Slips

Dimensions

Size
9
Footwear Width
W
Height
10 in

Description

Constructed with a Goodyear welt, pasture proof SPR leather, and a high-performance rubber outsole, the Carbo-Tec LT by Georgia Boot is perfect for barnyard environments. Pull straps on the 10-inch leather upper allow for an easy-on of this pull-on boot. Inside this unlined boot is a Quick Response polyurethane removable insole. The foundation on this mens work boot consists of a fiberglass shank for added stability and arch support, a shock-absorbing EVA midsole, and an oil- and slip-resisting Carbo-Tec rubber outsole. And this plain, round toe work boot meets ASTM F2892 standards for resisting electrical hazards. Pick up your pair of these durable leather pull-on work boots today.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.