Carbo-Tec LT, Waterproof Chelsea Work Boot, 10.5 W, 6 in Height, Brown
- Mfr # GB00434
- Zoro # G608467844
Key Features
Specifications
Details
- MFR #
- GB00434
- Zoro #
- G608467844
- UPC #
- 193715184858
- Country of Origin
- China
- Item
- Waterproof Chelsea Work Boot
- Material
- Leather
- Color
- Brown
- Toe Type
- Plain
- Waterproof
- Yes
- Series
- Carbo-Tec LT
- Style Number
- GB00434
- Resists
- Slips
- Insulated
- No
- Outsole Material
- EVA/Rubber
Dimensions
- Size
- 10.5
- Footwear Width
- W
- Height
- 6 in
Description
Built with a Goodyear welt construction, the Georgia Boot Carbo-Tec LT men's waterproof Chelsea boot has Western flair, yet is designed for durability, performance and comfort, making it versatile for many environments. Whether you're in the market for a dependable work boot, chore boot, or just a men's casual boot with Western style cues, the Carbo-Tec LT is a perfect fit.This Chelsea work boot features a non-protective square toe western work profile with a saddle vamp in a 6-inch height. Twin gore panels and nylon pull loops allow for an easy on and customized fit. A premium SPR leather on the upper is barnyard and pasture proof.The interior is lined in a performance mesh material and is equipped with our guaranteed Georgia Waterproof System. The removable Quick Response insole compresses as you walk to cushion and quickly returns to its original form.The foundation of this waterproof western work boot includes a fiberglass shank for added stability and arch support, a cushioning EVA midsole and our proprietary Carbo-Tec Rubber outsole. This pull-on western work boot meets electrical hazard standards for soft toe safety footwear as outlined by ASTM F2892. Buy your pair today!
- Nylon Pull Loops
- Twin gore panels for great fit
- Full grain SPR leather upper
- Georgia waterproof system
- High performance mesh lining
- Quick Response Polyurethane foam removable insole
- Fiberglass shank
- EVA midsole
- Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
- Goodyear welt construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.