This item is Discontinued.

This item is Discontinued.
Carbo-Tec LT, Waterproof Pull-On Work Boot, 11.5 W, 11 in Height, Brown, Navy (Discontinued)
Mfr #
GB00435 W 115
Zoro #
G008465679
UPC # 193715184438
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00435 W 115
- Zoro #
- G008465679
- UPC #
- 193715184438
- Country of Origin
- China
- Item
- Waterproof Pull-On Work Boot
- Material
- Leather
- Color
- Brown, Navy
- Waterproof
- Yes
- Closure Type
- Back Zipper
- Series
- Carbo-Tec LT
- Resists
- Slips
- Insulated
- No
- Style Number
- GB00435
Dimensions
- Size
- 11.5
- Footwear Width
- W
- Height
- 11 in
Description
One tough sole and loads of comfort! This men's Carbo-Tec LT waterproof 11-inch pull-on boot by Georgia Boot features a faux alligator upper with a blue leather shaft and a western stitch pattern. Leather pull loops and a rear zipper aid in an easy on of the work boot. The Counter Lock System acts as both a heel stabilizer and a protectant when using your heel to remove your boot.A soft mesh material lines the interior of this western work boot and protects the Georgia Waterproof System. Georgia Boot waterproofing is designed to keep your feet dry when working wet conditions while remaining breathable. Your foot will love the comfort provided by the Quick Response footbed. It is a removable shock-absorbing polyurethane insole designed to compress while you walk and quickly bounce back to its original shape.The foundation of this lightweight pull on work boot consists of a fiberglass shank, a cushioning EVA midsole, and our proprietary Carbo-Tec Rubber outsole. The outsole meets ASTM F2892 electrical hazard standards for soft toe work boots and is heat, chemical, abrasion, slip and oil resisting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.