This item is Discontinued.

This item is Discontinued.
Men's Waterproof Pull-On Boot, 8.5 W, Steel Toe, 11 in H, Brown, GB00471 (Discontinued)
Mfr #
GB00471 W 085
Zoro #
G308466130
UPC # 193715265113
Country of Origin China
Category Steel Toe Boots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00471 W 085
- Zoro #
- G308466130
- UPC #
- 193715265113
- Country of Origin
- China
- Item
- Waterproof Pull-On Boot
- Color
- Brown
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- GB00471
- Upper Material
- Leather
- Toe Type
- Steel
- Outsole Material
- EVA/Rubber
- Resists
- Slips
- Insulated
- No
- Upper Boot Material
- SPR Leather
- Features
- Full grain SPR leather upper, Georgia waterproof system, Molded waterproof TPU shell
Dimensions
- Size
- 8.5
- Width
- W
- Height
- 11 in
- Footwear Width
- W
Description
Rancher tested; Rancher approved. The Carbo-Tec LTR steel toe waterproof pull on boot combines the durability and performance of the Georgia Boot Carbo-Tec LT and Muddog collections for the ultimate farm and ranch boot. The 11-inch upper of this work wellington is constructed with full-grain, pasture proof SPR leather and a molded waterproof TPU shell. Contoured grip panels allow for an easy pull on of the boot. The Counter Lock System on the rear of the boot stabilizes the heel to prevent slippage. The interior of this wellington work boot features the Georgia Waterproof System and is lined in a high-performance mesh material. A 3-D molded counter pocket locks your heel into place and provides added support. The removable Quick Response polyurethane insole compresses as you walk and quickly bounces back to its original form to provide all day cushioning. The foundation of the boot is comprised of a fiberglass shank for added stability and a dual density EVA and Carbo-Tec Rubber outsole. It also features a protective steel toe that meets ASTM F2413 electrical hazard standards and protective toe classifications. A durable multi-purpose boot ideal for multiple applications, pick up your pair today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.