Shop GEORGIA BOOT
See all product information
Create Account
Cedar Falls, Moc-Toe Shoe, 8 W, 2 in Height, Brown
- Mfr # GB00560 W 080
- Zoro # G008467949
product price:Â
$
105.00
/pr
Free Shipping & Returns
Key Features
Material
Leather
Color
Brown
Toe Type
Plain
Height
2 in
Waterproof
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00560 W 080
- Zoro #
- G008467949
- UPC #
- 193715371630
- Country of Origin
- China
- Item
- Moc-Toe Shoe
- Material
- Leather
- Color
- Brown
- Toe Type
- Plain
- Waterproof
- No
- Closure Type
- Slip-On
- Series
- Cedar Falls
- Insulated
- No
- Style Number
- GB00560
Dimensions
- Size
- 8
- Footwear Width
- W
- Height
- 2 in
Description
The Georgia Boot Cedar Falls moc-toe slip-on shoe is designed for supreme comfort. The upper on this mens casual shoe is made of full-grain distressed leather and features twin gore panels for an easy slide on. The interior is lined in a moisture-wicking material and has a removable memory foam insole that cradles your foot in all day comfort. The unique tread pattern resembles a park map and rounds out the rugged casual look on this shoe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.