This item is Discontinued.

Georgia Boot Plain Toe Boots, 10.5 M, 2 in Height, Brown GB00561  M  105

This item is Discontinued.

Georgia Boot

Plain Toe Boots, 10.5 M, 2 in Height, Brown (Discontinued)

Mfr # GB00561 M 105
Zoro # G008468748
UPC # 193715371791
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00561 M 105
Zoro #
G008468748
UPC #
193715371791
Country of Origin
China
Item
Plain Toe Boots
Material
Leather
Color
Brown
Waterproof
No
Insulated
No

Dimensions

Size
10.5
Footwear Width
M
Height
2 in

Description

The Georgia Boot Cedar Falls Wallabe shoe is designed for supreme comfort with a rugged look. The upper on this mens casual shoe is made of full-grain distressed leather which is cemented to a rubber outsole. The interior is lined with a moisture-wicking material and has a removable memory foam insole for supreme all-day comfort. This mens slip-on shoe is perfect for lounging at the house or for a casual look out and about. Pick up your pair today.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.