This item is Discontinued.

This item is Discontinued.
Durablend Sport, Men's 5 in Nano Composite Toe Athletic Hi-Top Work Shoe, Black, 14, M, GB00544 (Discontinued)
Mfr #
GB00544 M 140
Zoro #
G108467092
UPC # 193715380083
Country of Origin China
Category Composite Toe Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00544 M 140
- Zoro #
- G108467092
- UPC #
- 193715380083
- Country of Origin
- China
- Item
- Athletic Hi-Top Work Shoe
- Toe Type
- Nano Composite
- Gender
- Men's
- Color
- Black
- Style Number
- GB00544
- Series
- Durablend Sport
- Waterproof
- No
- Standards
- ASTM F2413
- Upper Material
- Mesh w/TPU Overlay
- Resists
- Slips
- Insulated
- No
Dimensions
- Size
- 14
- Footwear Width
- M
- Height
- 5 in
Description
Get work boot performance in an athletic look and feel with the Georgia Boot DuraBlend Sport Hi-top athletic work shoe. Reaching 5 inches in height, the upper is a breathable mesh with a TPU overlay for added abrasion resistance. Lined in a soft moisture-wicking material, the interior has a removable polyurethane insole that cushions with each step.This black static-dissipative shoe has an Ergo-Fit nano composite toe cap, designed to match the shape of your foot so your toes have more wiggle room. The safety toe meets ASTM F2413 impact and compression standards and this shoe also meets ASTM static-dissipative standards.This black non-metallic work shoe includes a fiberglass shank for added durability, an abrasion-resistant DuraBlend midsole for excellent responsive comfort, and a slip and oil-resisting rubber outsole.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.