This item is Discontinued.

This item is Discontinued.
Men's 3 in Nano Composite Toe Athletic Work Shoe, Black Green, 9.5, M, GB00543 (Discontinued)
Mfr #
GB00543 M 095
Zoro #
G208466582
UPC # 193715367787
Country of Origin China
Category Composite Toe Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00543 M 095
- Zoro #
- G208466582
- UPC #
- 193715367787
- Country of Origin
- China
- Item
- Athletic Work Shoe
- Toe Type
- Nano Composite
- Gender
- Men's
- Color
- Black Green
- Style Number
- GB00543
- Waterproof
- No
- Resists
- Slips
- Insulated
- No
- Upper Material
- Mesh w/TPU Overlay
Dimensions
- Size
- 9.5
- Footwear Width
- M
- Height
- 3 in
Description
The men's Georgia Boot DuraBlend Sport athletic work shoe gives you work boot performance with an athletic look and feel. The upper is made from a breathable mesh and has a TPU overlay for added abrasion resistance. The inside is lined in a soft moisture-wicking material and has a removable cushioning polyurethane insole.This work shoe has an Ergo-Fit Nano composite toe, designed to match the contours of your foot so your toes have more wiggle room. It meets protective toe standards outlined by ASTM F2413.This non-metallic work shoe has a fiberglass shank for added stability, an abrasion-resistant DuraBlend midsole for excellent rebound, and a slip and oil-resisting rubber outsole. This composite toe work shoe meets ASTM F2413 electrical hazard standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.