Men's Waterproof Hiker Boot, 8 W, Leather, 6 in H, Brown
- Mfr # GB00402
- Zoro # G908466042
Key Features
Specifications
Details
- MFR #
- GB00402
- Zoro #
- G908466042
- UPC #
- 193715151225
- Country of Origin
- China
- Item
- Waterproof Hiker Boot
- Color
- Brown
- Upper Material
- Leather
- Outsole Material
- EVA/Rubber
- Waterproof
- Yes
- Insulated
- No
- Gender
- Men's
Dimensions
- Size
- 8
- Width
- W
- Height
- 6 in
Description
Georgia Boot is known for producing footwear with superior comfort. The Eagle Trail waterproof hiker features lightweight comfort in a work boot. The 6-inch upper is constructed with premium SPR leather, making it three times as strong and more than twice as abrasion-resisting compared to traditional leathers. The dual-functioning hardware gives you the option for hook or eyelet lacing. A molded collar and padded tongue add extra comfort. This waterproof work boot comes with two sets of shoe laces.The interior of this hiker boot is equipped with the Georgia Waterproof System, guaranteed to keep your feet dry when working in wet conditions. The boot is lined in soft performance mesh material that wicks away moisture. The removable AMP LT insole features a polyurethane base with a layer of memory foam for all-day comfort.Built with a cement construction, this lightweight work boot has a fiberglass shank for support, a cushioning EVA midsole for impact absorption, and a heat, chemical, abrasion slip and oil resisting Carbo-Tec rubber outsole. This boot has been tested to meet ASTM F2892 electrical hazard standards.
- Georgia waterproof system
- High performance mesh lining
- Full grain SPR leather upper
- Molded collar for superior comfort
- AMP LT insole with memory foam
- Combination eyelet/hook hardware
- Fiberglass shank
- Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
- 6 Inches in height
- ASTM F2892 electrical hazard standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.