This item is Discontinued.

Georgia Boot Plain Toe Boots, 9 M, 16 in Height, Dark Green GB00559  M  090

This item is Discontinued.

Georgia Boot

Plain Toe Boots, 9 M, 16 in Height, Dark Green (Discontinued)

Mfr # GB00559 M 090
Zoro # G508466886
UPC # 193715379230
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00559 M 090
Zoro #
G508466886
UPC #
193715379230
Country of Origin
China
Item
Plain Toe Boots
Color
Dark Green
Waterproof
Yes
Insulated
No

Dimensions

Size
9
Footwear Width
M
Height
16 in

Description

Show off your American pride with the Georgia Boot patriotic rubber boot. This 16-inch pull-on waterproof rubber boot is built with a vulcanized rubber construction and features a 5mm neoprene and rubber upper with a dual-density EVA and rubber outsole. The upper has an adjustable strap for a customized fit. Inside is equipped with the Georgia Waterproof System and lined in a high-performance mesh material. This non-metallic rubber boot also has a removable memory foam insole for all day customized comfort.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.