This item is Discontinued.

Georgia Boot OT, Waterproof Hiker Work Boot, 8.5 W, 6 in Height, Brown GB00524  W  085

This item is Discontinued.

Georgia Boot

OT, Waterproof Hiker Work Boot, 8.5 W, 6 in Height, Brown (Discontinued)

Mfr # GB00524 W 085
Zoro # G708465900
UPC # 193715335304
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00524 W 085
Zoro #
G708465900
UPC #
193715335304
Country of Origin
China
Item
Waterproof Hiker Work Boot
Material
Leather
Color
Brown
Toe Type
Plain
Waterproof
Yes
Series
OT
Insulated
No
Resists
Slips
Style Number
GB00524
Standards
ASTM F2892

Dimensions

Size
8.5
Footwear Width
W
Height
6 in

Description

Working long hours can be grueling, so look to the Georgia Boot OT men's work boot to keep you comfortable and light on your feet. This 6-inch waterproof leather hiker is lightweight, durable, and supremely comfortable.Equipped with a removable memory foam insole, fiberglass shank for arch support and a guaranteed waterproof system, these lightweight all-purpose work boots provide great shock absorption and comfort for those extra-long workdays. Direct attach constructions affixes a polyurethane midsole to an ultra-durable Carbo-Tec Rubber outsole with defined heel. And these plain toe work boots meet ASTM 2892 standards for resisting electrical hazards. Pick up your pair of these comfortable waterproof work hikers today.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.