This item is Discontinued.

This item is Discontinued.
OT, Waterproof Hiker Work Boot, 10 W, 6 in Height, Brown (Discontinued)
Mfr #
GB00524 W 100
Zoro #
G208466001
UPC # 193715335335
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00524 W 100
- Zoro #
- G208466001
- UPC #
- 193715335335
- Country of Origin
- China
- Item
- Waterproof Hiker Work Boot
- Material
- Leather
- Color
- Brown
- Toe Type
- Plain
- Waterproof
- Yes
- Series
- OT
- Resists
- Slips
- Insulated
- No
- Style Number
- GB00524
- Standards
- ASTM F2892
Dimensions
- Size
- 10
- Footwear Width
- W
- Height
- 6 in
Description
Working long hours can be grueling, so look to the Georgia Boot OT men's work boot to keep you comfortable and light on your feet. This 6-inch waterproof leather hiker is lightweight, durable, and supremely comfortable.Equipped with a removable memory foam insole, fiberglass shank for arch support and a guaranteed waterproof system, these lightweight all-purpose work boots provide great shock absorption and comfort for those extra-long workdays. Direct attach constructions affixes a polyurethane midsole to an ultra-durable Carbo-Tec Rubber outsole with defined heel. And these plain toe work boots meet ASTM 2892 standards for resisting electrical hazards. Pick up your pair of these comfortable waterproof work hikers today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.