This item is Discontinued.

This item is Discontinued.
OT, Waterproof Pull-On Work Boot, 8.5 M, 10 in Height, Brown (Discontinued)
Mfr #
GB00523 M 085
Zoro #
G508468118
UPC # 193715335953
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00523 M 085
- Zoro #
- G508468118
- UPC #
- 193715335953
- Country of Origin
- China
- Item
- Waterproof Pull-On Work Boot
- Material
- Leather
- Color
- Brown
- Toe Type
- Plain
- Waterproof
- Yes
- Series
- OT
- Resists
- Slips
- Insulated
- No
- Style Number
- GB00523
Dimensions
- Size
- 8.5
- Footwear Width
- M
- Height
- 10 in
Description
GB00523, OT, metal free, non-metallic, plain toe, soft toe, 10 inch, pullon, pull-on, work boot, boot, Georgia Boot, comfortable work boot, full-grain leather boot, footwear, tough work boot, buy shoes online, boots, brown boots, best boots, work boots, waterproof boots, good boots, waterproof work boots, best work boots, most comfortable work boots, best work boots, construction boots, work boots, working boots, mens work boots, pull on, pull on boots, Georgia pull on boots, Georgia boot pull on boots, non-steel toe boots, Georgia non safety toe, Georgia work boot, leather pull on boot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.