This item is Discontinued.

Georgia Boot OT, Waterproof Pull-On Work Boot, 12 W, 10 in Height, Brown GB00523  W  120

This item is Discontinued.

Georgia Boot

OT, Waterproof Pull-On Work Boot, 12 W, 10 in Height, Brown (Discontinued)

Mfr # GB00523 W 120
Zoro # G508468675
UPC # 193715336134
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00523 W 120
Zoro #
G508468675
UPC #
193715336134
Country of Origin
China
Item
Waterproof Pull-On Work Boot
Material
Leather
Color
Brown
Toe Type
Plain
Waterproof
Yes
Series
OT
Resists
Slips
Style Number
GB00523
Insulated
No

Dimensions

Size
12
Footwear Width
W
Height
10 in

Description

GB00523, OT, metal free, non-metallic, plain toe, soft toe, 10 inch, pullon, pull-on, work boot, boot, Georgia Boot, comfortable work boot, full-grain leather boot, footwear, tough work boot, buy shoes online, boots, brown boots, best boots, work boots, waterproof boots, good boots, waterproof work boots, best work boots, most comfortable work boots, best work boots, construction boots, work boots, working boots, mens work boots, pull on, pull on boots, Georgia pull on boots, Georgia boot pull on boots, non-steel toe boots, Georgia non safety toe, Georgia work boot, leather pull on boot.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.