Shop GEORGIA BOOT
See all product information
Create Account
TBD, Waterproof Work Boot, 11 M, 6 in Height, Brown
- Mfr # GB00596 M 110
- Zoro # G308466031
product price:Â
$
175.00
/pr
Free Shipping & Returns
Key Features
Material
Leather, Textile
Color
Brown
Toe Type
Plain
Height
6 in
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00596 M 110
- Zoro #
- G308466031
- UPC #
- 193715458027
- Country of Origin
- China
- Item
- Waterproof Work Boot
- Material
- Leather, Textile
- Color
- Brown
- Toe Type
- Plain
- Waterproof
- Yes
- Closure Type
- Lace Up
- Series
- TBD
- Style Number
- GB00596
- Insulated
- No
- Resists
- Slips
Dimensions
- Size
- 11
- Footwear Width
- M
- Height
- 6 in
Description
The Georgia Boot TBD work boot stands for one thing - Tough Beyond Dispute. You don't have to sacrifice superior protection and support for this lightweight, flexible boot. Built with a Flexible Strobel construction, these brown 6 work boots are crafted in full-grain and high-abrasion Tec-Tuff leather. The interior features a high-performance mesh lining, padded tongue and collar, and Stretch Gusset technology. The boot foundation starts with a durable fiberglass shank, heel stabilizing Counter Lock, and a heat, chemical, abrasion, and slip-resistant dual-density EVA and Carbo-Tec Rubber outsole. Equipped with a removable CC8 Comfort Core Next Gen insole with memory foam and the Georgia Waterproof System, this boot will provide all-day comfort guaranteed to keep your feet dry. This boot meets ASTM F2892 electrical hazard standard for soft toe work boots.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.