This item is Discontinued.

Georgia Boot Men's 9 in Composite Toe Logger Work Boot, Crazy Horse, 11.5, M, GB00540 GB00540  M  115

This item is Discontinued.

Georgia Boot

Men's 9 in Composite Toe Logger Work Boot, Crazy Horse, 11.5, M, GB00540 (Discontinued)

Mfr # GB00540 M 115
Zoro # G008467727
UPC # 193715352387
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00540 M 115
Zoro #
G008467727
UPC #
193715352387
Country of Origin
United States
Item
Logger Work Boot
Toe Type
Composite
Gender
Men's
Color
Crazy Horse
Style Number
GB00540
Waterproof
Yes
Upper Material
Leather
Standards
ASTM F2413
Insulated
No
Resists
Slips

Dimensions

Size
11.5
Footwear Width
M
Height
9 in

Description

Made in the USA with USA and globally sourced components, the Georgia Boot USA Logger is designed for rugged outdoor job environments where a protective toe cap is needed.. Built with Goodyear welt construction, this scalloped heel logger boot features a 9-inch full-grain leather upper with a padded tongue and collar and a removable brush guard kiltie.The interior of this men's logger is equipped an Ergo-Fit composite toe cap, which meets ASTM F2413 safety toe standards. It also contains the guaranteed Georgia Waterproof System, is lined with a moisture-wicking material and contains a memory foam insole with a heel cup and air circulation channels for supreme all-day comfort.The Vibram rubber lug outsole is both oil- and slip-resisting. This safety toe logger also meets ASTM electrical hazard standards, has a shock-absorbing EVA midsole and double ribbed steel shank for added durability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.