This item is Discontinued.

Georgia Boot USA, Waterproof Logger Work Boot, 14 W, 8 in Height, Crazy Horse GB00538  W  140

This item is Discontinued.

Georgia Boot

USA, Waterproof Logger Work Boot, 14 W, 8 in Height, Crazy Horse (Discontinued)

Mfr # GB00538 W 140
Zoro # G308466734
UPC # 193715352080
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00538 W 140
Zoro #
G308466734
UPC #
193715352080
Country of Origin
United States
Item
Waterproof Logger Work Boot
Material
Leather
Color
Crazy Horse
Toe Type
Plain Toe
Waterproof
Yes
Series
USA
Style Number
GB00538
Resists
Slips
Insulated
No

Dimensions

Size
14
Footwear Width
W
Height
8 in

Description

The men's Georgia Boot USA Loggers are made in the USA with USA and globally sourced components, and are designed for rugged job environments. Built with a Goodyear welt construction, these 8-inch lace-up low heel loggers feature a full-grain leather upper, a padded tongue and collar and a guaranteed Georgia waterproof system. The brush guard kiltie can be removed for those that prefer a more traditional work boot look. Your feet will be comfortable all day long in these men's logger boots. Inside is a removable memory foam insole with a molded heel cup and air circulation channels to keep air moving through the boot. An oil- and slip-resisting Vibram rubber outsole with defined heel has an EVA midsole and steel shank for added durability and support. This men's work boot meets ASTM F2892 electrical hazard standards for soft toe protective footwear.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.