This item is Discontinued.

This item is Discontinued.
Plain Toe Boots, 9.5 M, 9 in Height, Crazy Horse (Discontinued)
Mfr #
GB00539 M 095
Zoro #
G708466846
UPC # 193715352127
Country of Origin United States
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00539 M 095
- Zoro #
- G708466846
- UPC #
- 193715352127
- Country of Origin
- United States
- Item
- Plain Toe Boots
- Material
- Leather
- Color
- Crazy Horse
- Waterproof
- Yes
- Insulated
- No
- Resists
- Slips
Dimensions
- Size
- 9.5
- Footwear Width
- M
- Height
- 9 in
Description
Made in the USA with USA and globally sourced components, the Georgia Boot USA Logger is designed for rugged outdoor job environments. Built with Goodyear welt construction, this scalloped heel logger boot features a 9-inch full-grain leather upper with a padded tongue and collar and a removable brush guard kiltie.The interior of this men's logger is equipped with the guaranteed Georgia Waterproof System and lined in a moisture-wicking material. Also inside is a memory foam insole with a heel cup and air circulation channels for supreme all-day comfort.The Vibram rubber lug outsole is both oil- and slip-resisting. This plain toe logger meets ASTM F2892 electrical hazard standards for soft toe work footwear. It includes a shock-absorbing EVA midsole and double ribbed steel shank for added durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.