This item is Discontinued.

This item is Discontinued.
USA, Waterproof Logger Work Boot, 11 M, 8 in Height, Black (Discontinued)
Mfr #
GB00603 M 110
Zoro #
G208468142
UPC # 193715459420
Country of Origin United States
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00603 M 110
- Zoro #
- G208468142
- UPC #
- 193715459420
- Country of Origin
- United States
- Item
- Waterproof Logger Work Boot
- Material
- Leather
- Color
- Black
- Toe Type
- Plain
- Waterproof
- Yes
- Closure Type
- Lace Up
- Series
- USA
- Shank Material
- Steel
- Resists
- Slips
- Insulated
- No
- Style Number
- GB00603
Dimensions
- Size
- 11
- Footwear Width
- M
- Height
- 8 in
Description
The Georgia Boot USA Loggers are proudly made in the USA with USA and globally sourced components and designed for rugged job environments. Built with a Goodyear welt construction, these 8-inch low-heel loggers are crafted with a full-grain leather upper. The boot interior features a padded collar and tongue, a removable CC7 comfort core insole with memory foam, and the Georgia Waterproof System for all-day comfort guaranteed to keep your feet dry. The brush guard kiltie is removable for those who prefer a traditional work boot look. The foundation of this logger starts with a durable double-ribbed tempered steel shank, a shock-absorbing EVA midsole, and a Vibram oil-resistant rubber lug outsole. This boot meets ASTM 2892 electrical hazard standards for soft toe protective footwear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.