This item is Discontinued.

Georgia Boot USA, Waterproof Logger Work Boot, 8 W, 8 in Height, Black GB00603  W  080

This item is Discontinued.

Georgia Boot

USA, Waterproof Logger Work Boot, 8 W, 8 in Height, Black (Discontinued)

Mfr # GB00603 W 080
Zoro # G108467856
UPC # 193715459475
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00603 W 080
Zoro #
G108467856
UPC #
193715459475
Country of Origin
United States
Item
Waterproof Logger Work Boot
Material
Leather
Color
Black
Toe Type
Plain
Waterproof
Yes
Closure Type
Lace Up
Series
USA
Resists
Slips
Shank Material
Steel
Style Number
GB00603
Insulated
No

Dimensions

Size
8
Footwear Width
W
Height
8 in

Description

The Georgia Boot USA Loggers are proudly made in the USA with USA and globally sourced components and designed for rugged job environments. Built with a Goodyear welt construction, these 8-inch low-heel loggers are crafted with a full-grain leather upper. The boot interior features a padded collar and tongue, a removable CC7 comfort core insole with memory foam, and the Georgia Waterproof System for all-day comfort guaranteed to keep your feet dry. The brush guard kiltie is removable for those who prefer a traditional work boot look. The foundation of this logger starts with a durable double-ribbed tempered steel shank, a shock-absorbing EVA midsole, and a Vibram oil-resistant rubber lug outsole. This boot meets ASTM 2892 electrical hazard standards for soft toe protective footwear.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.