This item is Discontinued.

Georgia Boot Plain Toe Boots, 12 M, 5 in Height, Black GB00601  M  120

This item is Discontinued.

Georgia Boot

Plain Toe Boots, 12 M, 5 in Height, Black (Discontinued)

Mfr # GB00601 M 120
Zoro # G308466468
UPC # 193715459673
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00601 M 120
Zoro #
G308466468
UPC #
193715459673
Country of Origin
China
Item
Plain Toe Boots
Color
Black
Waterproof
Yes
Resists
Slips
Insulated
No
Shank Material
Steel

Dimensions

Size
12
Footwear Width
M
Height
5 in

Description

Take the classic Romeo silhouette and and offer it as a rubber boot. This Georgia Boot Romeo boot is built with a vulcanized rubber construction and durable overlays, making it dependably waterproof. Elastic gore panels stretch for easy on and off. The interior features a removable polyurethane foam insole for comfort with every step and a high performance lining. This black rubber boot has an embedded double-ribbed steel shank for arch support and an oil-resisting polyurethane outsole.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.