This item is Discontinued.

This item is Discontinued.
Plain Toe Boots, 14 M, 5 in Height, Black (Discontinued)
Mfr #
GB00601 M 140
Zoro #
G208466612
UPC # 193715459697
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00601 M 140
- Zoro #
- G208466612
- UPC #
- 193715459697
- Country of Origin
- China
- Item
- Plain Toe Boots
- Color
- Black
- Waterproof
- Yes
- Insulated
- No
- Shank Material
- Steel
- Resists
- Slips
Dimensions
- Size
- 14
- Footwear Width
- M
- Height
- 5 in
Description
Take the classic Romeo silhouette and and offer it as a rubber boot. This Georgia Boot Romeo boot is built with a vulcanized rubber construction and durable overlays, making it dependably waterproof. Elastic gore panels stretch for easy on and off. The interior features a removable polyurethane foam insole for comfort with every step and a high performance lining. This black rubber boot has an embedded double-ribbed steel shank for arch support and an oil-resisting polyurethane outsole.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.