This item is Discontinued.

This item is Discontinued.
Men's Waterproof Chelsea Work Boot, 10 W, Steel Toe, 5 in H, Soggy Brown, GR530 (Discontinued)
Mfr #
GR530
Zoro #
G1223806
UPC # 883802052053
Country of Origin Dominican Republic
Category Steel Toe Boots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR530
- Zoro #
- G1223806
- UPC #
- 883802052053
- Country of Origin
- Dominican Republic
Dimensions
- Size
- 10
- Width
- W
- Height
- 5 in
- Footwear Width
- W
Details
- Item
- Waterproof Chelsea Work Boot
- Color
- Soggy Brown
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- GR530
- Toe Type
- Steel
- Insulated
- No
- Metatarsal Guard
- No
- Liner Material
- Fabric
- Footwear Style
- Chelsea Boot
- Upper Boot Material
- All Leather
Description
These Georgia Giant Waterproof steel toe shoes don't just provide safety, they are well-constructed and comfortable. This boot is equipped with a steel toe and meets ASTM standards for protective toe and electrical hazard, so that you can focus on the job, without worrying about your feet. Made with the Georgia Waterproof system, this boot keeps water out while letting air in. Your feet stay dry, guaranteed. The polyurethane "Georgia Giant" outsole resists oil, chemicals and slips. It's also non-marking, cushioning and flexible. Goodyear welt construction added durability. Inside is steel shank, EVA midsole, removable cushion insole and high-performance lining, providing added comfort and stability. This boot is made of full-grain leather with pull tabs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.