Shop GEORGIA BOOT
See all product information
Create Account
Giant, Women's Women's Romeo Work Shoes, 9 M, Leather, 4 in Height, Black
- Mfr # G3060
- Zoro # G1234507
product price:
$
104.00
/pr
Free Shipping & Returns
Key Features
Color
Black
Height
4 in
Upper Material
Leather
Gender
Women's
Series
Giant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3060
- Zoro #
- G1234507
- UPC #
- 43538357383
- Country of Origin
- Dominican Republic
- Item
- Romeo Work Shoes
- Color
- Black
- Upper Material
- Leather
- Gender
- Women's
- Series
- Giant
- Outsole Material
- Polyurethane
- Style Number
- G3060
Dimensions
- Size
- 9
- Footwear Width
- M
- Height
- 4 in
Description
Meet the Georgia Giant Women's Romeo Work Shoes "” the work shoes you need in your life. Need tough shoes. These women's work shoes are made with Goodyear welt construction so they won't fall apart easily. In order to prevent tears, the four-inch shoes have an oil-resistant bumper guard and a high-performance lining that won't wear out easily. Long days on the horizon. These women's black work shoes have you covered. The shoes are designed with your busiest day in mind, which is why these comfortable work shoes have a steel shank for arch support, a covered cushioned insole and a blown EVA midsole for comfort. Because you're always on the go, these women's romeo shoes have an oil-resistant polyurethane outsole, so you won't track oil everywhere. More food for thought" they're made of full-grain leather to keep even your crazy days stylish. For comfort and style get the Georgia Giant Women's Romeo Work Shoes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.