Men's Waterproof Wellington Work Boot, 9 M, Steel Toe, 11 in H, Brown, G111
- Mfr # G111
- Zoro # G1288982
product price:Â
$
135.00
/pr
Free Shipping & Returns
Key Features
Size
9
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
G111
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G111
- Zoro #
- G1288982
- UPC #
- 883802507270
- Country of Origin
- Dominican Republic
Dimensions
- Size
- 9
- Width
- M
- Height
- 11 in
- Footwear Width
- W
Details
- Item
- Waterproof Wellington Work Boot
- Color
- Brown
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- G111
- Toe Type
- Steel
- Upper Boot Material
- Leather
Description
These Homeland steel toe work boots provide technology-driven comfort all day long. This Homeland wellington boot offers you safety on the job as it is ASTM certified for its steel toe and electrical hazard protection. Full-grain waterproof leather with 900-denier CORDURA fabric keeps you dry in rainy or muddy conditions. As with all footwear in the Georgia Boot Homeland collection, this boot has a direct-attached oil-resistant PVC outsole for flexibility and comfort. The Homeland's polyurethane TDC insole never breaks down and has channels to promote air circulation, helping keep your feet cool on or off the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.