This item is Discontinued.

This item is Discontinued.
Men's Waterproof Work Boot, 11 W, Steel Toe, 8 in H, Brown, G107 (Discontinued)
Mfr #
G107
Zoro #
G1288090
UPC # 883802506433
Country of Origin Dominican Republic
Category Steel Toe Boots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G107
- Zoro #
- G1288090
- UPC #
- 883802506433
- Country of Origin
- Dominican Republic
Dimensions
- Size
- 11
- Width
- W
- Height
- 8 in
- Footwear Width
- W
Details
- Item
- Waterproof Work Boot
- Color
- Brown
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- G107
- Toe Type
- Steel
- Upper Boot Material
- Leather
Description
Need a new steel toe boot. Look no further. You need the Georgia Homeland Steel Toe Waterproof Work Boot. At eight inches tall, the brown work boot meets the ASTM F2413 classification for protective toe and for electrical hazard, meaning that the steel toe boot is safe for anyone working with larger objects and electrical wire. The men's brown work boot will keep your toes dry in snow, hail and rain. It's made from full-grain waterproof leather and has the Georgia waterproof system. This footwear has a direct-attached oil-resistant PVC outsole to keep you from tracking oil everywhere. But don't worry. It's very lightweight and durable. Going to be on your feet all day. No problem. This men's work boot has a TDC (Technology Driven Comfort) polyurethane insole, which will make long days a breeze. The comfortable work boot features a steel shank for arch support. This construction boot also is well-made with 900-denier CORDURA which resists tears, abrasions and scuffs. Long, hard work can't tear down these boots. Why wait. You need the Georgia Homeland Steel Toe Waterproof Work Boot today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.