This item is Discontinued.

This item is Discontinued.
Homeland, Men's Insulated Waterproof Work Boot, 11.5 W, Leather, 8 in Height, Brown (Discontinued)
Mfr #
G109
Zoro #
G1232249
UPC # 883802506884
Country of Origin Dominican Republic
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G109
- Zoro #
- G1232249
- UPC #
- 883802506884
- Country of Origin
- Dominican Republic
Dimensions
- Size
- 11.5
- Footwear Width
- W
- Height
- 8 in
Details
- Item
- Insulated Waterproof Work Boot
- Color
- Brown
- Waterproof
- Yes
- Upper Material
- Leather
- Closure Type
- Lace Up
- Gender
- Men's
- Series
- Homeland
- Style Number
- G109
- Insulated
- Yes
Description
For technology driven comfort, give these Georgia Boot Homeland waterproof insulated work boots a try. This 8" lace-up boot's 600 grams of 3M Thinsulate Ultra retains heat on the coldest of days. Full-grain waterproof leather boots with 900D CORDURA fabric and the Georgia Waterproof system will keep your feet dry in rainy and muddy conditions. As with all footwear in the Georgia Boot Homeland collection, this shoe has a direct-attached oil-resistant PVC outsole that is as comfortable as it is rugged. These insulated work boots feature a polyurethane TDC insole that never breaks down and has channels to promote air circulation, helping keep your feet cool all day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.