Shop GEORGIA BOOT
See all product information
Create Account
Homeland, Men's Waterproof Wellington Work Boot, 9 M, Leather, 11 in Height, Brown
- Mfr # G113
- Zoro # G1252138
product price:Â
$
130.00
/pr
Free Shipping & Returns
Key Features
Color
Brown
Height
11 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G113
- Zoro #
- G1252138
- UPC #
- 883802507386
- Country of Origin
- Dominican Republic
Dimensions
- Size
- 9
- Footwear Width
- M
- Height
- 11 in
Details
- Item
- Waterproof Wellington Work Boot
- Color
- Brown
- Waterproof
- Yes
- Upper Material
- Leather
- Gender
- Men's
- Series
- Homeland
- Style Number
- G113
Description
These Georgia Boot Homeland wellington work boots feature technology-driven comfort. This waterproof boot has been built with quality full-grain leather with 900D CORDURA fabric, keeping you dry in rainy and muddy conditions. Designed to be working boots, the direct-attached oil-resistant PVC outsole has rugged traction that will keep you upright. The Homeland's polyurethane TDC insole cushions each step and has channels to promote air circulation, helping keep your feet cool all day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.