This item is Discontinued.

Georgia Boot Homeland, Men's Waterproof Work Boot, 8 W, Leather, 6 in Height, Brown G106

This item is Discontinued.

Georgia Boot

Homeland, Men's Waterproof Work Boot, 8 W, Leather, 6 in Height, Brown (Discontinued)

Mfr # G106
Zoro # G1267136
UPC # 883802507911
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G106
Zoro #
G1267136
UPC #
883802507911
Country of Origin
Dominican Republic

Dimensions

Size
8
Footwear Width
W
Height
6 in

Details

Item
Waterproof Work Boot
Color
Brown
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Homeland
Style Number
G106

Description

The Georgia Homeland Waterproof Work Boot has the features you need to get through a tough day at work. It's durable, comfortable and waterproof. To make this a comfortable work boot, Georgia Boot gives the Homeland a steel shank for arch support and a TDC (Technology Driven Comfort) polyurethane insole for comfort with every step. The men's work boot features full-grain waterproof leather and 900-denier CORDURA. The combination of materials on this six-inch boot give you a boot that resists tears, keeps water on the outside and looks great doing it. The waterproof work boot has the Georgia waterproof system to ensure your feet stay dry. It's guaranteed. Go where the job requires "” water and mud are no match for this boot. To give your feet a good platform, this men's boot has a direct-attached oil-resistant PVC outsole. The direct attachment means it's well-constructed and gives you a comfortable and flexible outsole. Get the work boot that can keep up with your tough days. For Technology Driven Comfort, get the Georgia Homeland Waterproof Work Boot today.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.