Shop GEORGIA BOOT
See all product information
Create Account
Homeland, Men's Waterproof Work Boot, 9 W, Leather, 8 in Height, Brown
- Mfr # G108
- Zoro # G1245941
product price:Â
$
135.00
/pr
Free Shipping & Returns
Key Features
Color
Brown
Height
8 in
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G108
- Zoro #
- G1245941
- UPC #
- 883802506617
- Country of Origin
- Dominican Republic
Dimensions
- Size
- 9
- Footwear Width
- W
- Height
- 8 in
Details
- Item
- Waterproof Work Boot
- Color
- Brown
- Waterproof
- Yes
- Upper Material
- Leather
- Closure Type
- Lace Up
- Gender
- Men's
- Series
- Homeland
- Style Number
- G108
Description
The Georgia Homeland Waterproof Work Boot is the perfect work boot for you. This brown work boot is sturdy, comfortable and dependable. Standing eight inches in height, this men's boot is full-grain waterproof leather and has Georgia waterproof system. It comes with a waterproof guarantee. As we all know, dry feet are important. The lace up work boot also features 900-denier CORDURA (abrasion resistant material. ) and has brass hardware, to ensure a strong men's work boot. It also features a direct attached oil-resistant PVC outsole for safety. But, comfort is key in a men's boot like the Georgia Homeland Waterproof Work Boot, which is why it has a steel shank for arch support and a TDC (Technology Driven Comfort) polyurethane insole, to make it feel like you're walking on air during those long days. Try the sturdy work boot out for yourself, and feel the best work boot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.