This item is Discontinued.

This item is Discontinued.
Kids Kid's Insulated Waterproof Boot, 12.5 M, Leather, 6 in Height, Dark Brown (Discontinued)
Mfr #
G2048
Zoro #
G1216307
UPC # 43538034253
Country of Origin Dominican Republic
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2048
- Zoro #
- G1216307
- UPC #
- 43538034253
- Country of Origin
- Dominican Republic
Dimensions
- Size
- 12.5
- Footwear Width
- M
- Height
- 6 in
Details
- Item
- Kid's Insulated Waterproof Boot
- Color
- Dark Brown
- Waterproof
- Yes
- Upper Material
- Leather
- Closure Type
- Lace Up
- Gender
- Kids
- Style Number
- G2048
- Insulated
- Yes
Description
This is the perfect boot for your little one. The Georgia Kids' Insulated Waterproof Outdoor boot is the absolute best waterproof boot for kids. The Mississippi tan boot isn't just practical, it's comfortable. The children's comfortable boot is made of waterproof leather, and has the Georgia waterproof system, to keep water (and snow. ) from getting inside and causing wet feet. Designed to be a children's comfortable boot, there's a removable Orthotic insert. Your child can wear this boot for hours. A covered cushioned insole adds even more comfort. There's also 400 grams of 3M Thinsulate Ultra Insulation, so this insulated boot keeps your kid's feet warm in cold winter temperatures. The boot is so well made that it's almost kidproof. Made with Goodyear welt construction, it's strong enough for any tough situation your little dare devil could throw at it. A lLightweight EVA lug outsole is a safe outsole that will help prevent falls, but isn't too heavy for little legs, ensuring that the boot will be great for kids. So if your little one needs boots, get the Georgia Kid's Insulated Waterproof Outdoor boot.