This item is Discontinued.

Georgia Boot Kids Kid's Insulated Waterproof Boot, 9 M, Leather, 6 in Height, Dark Brown G2048

This item is Discontinued.

Georgia Boot

Kids Kid's Insulated Waterproof Boot, 9 M, Leather, 6 in Height, Dark Brown (Discontinued)

Mfr # G2048
Zoro # G1224269
UPC # 43538034185
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G2048
Zoro #
G1224269
UPC #
43538034185
Country of Origin
Dominican Republic
Item
Kid's Insulated Waterproof Boot
Color
Dark Brown
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Kids
Insulated
Yes
Style Number
G2048

Description

This is the perfect boot for your little one. The Georgia Kids' Insulated Waterproof Outdoor boot is the absolute best waterproof boot for kids. The Mississippi tan boot isn't just practical, it's comfortable. The children's comfortable boot is made of waterproof leather, and has the Georgia waterproof system, to keep water (and snow. ) from getting inside and causing wet feet. Designed to be a children's comfortable boot, there's a removable Orthotic insert. Your child can wear this boot for hours. A covered cushioned insole adds even more comfort. There's also 400 grams of 3M Thinsulate Ultra Insulation, so this insulated boot keeps your kid's feet warm in cold winter temperatures. The boot is so well made that it's almost kidproof. Made with Goodyear welt construction, it's strong enough for any tough situation your little dare devil could throw at it. A lLightweight EVA lug outsole is a safe outsole that will help prevent falls, but isn't too heavy for little legs, ensuring that the boot will be great for kids. So if your little one needs boots, get the Georgia Kid's Insulated Waterproof Outdoor boot.

Ratings & reviews