Shop GEORGIA BOOT
See all product information
Create Account
Men's Waterproof Insulated Lace-to-Toe Work Boot, 9 W, Full-Grain Leather, 8 in Height, Black
- Mfr # G8040
- Zoro # G1214441
product price:Â
$
240.00
/pr
Free Shipping & Returns
Key Features
Color
Black
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Full-Grain Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G8040
- Zoro #
- G1214441
- UPC #
- 43538582778
- Country of Origin
- Dominican Republic
- Item
- Waterproof Insulated Lace-to-Toe Work Boot
- Color
- Black
- Toe Type
- Plain
- Waterproof
- Yes
- Upper Material
- Full-Grain Leather
- Gender
- Men's
- Outsole Material
- Vibram
- Style Number
- G8040
- Insulated
- Yes
Dimensions
- Size
- 9
- Footwear Width
- W
- Height
- 8 in
Description
Georgia crafted these Insulated Lace-To-Toe Work Boots with black full-grain leather; the material is tough and durable, yet remains naturally soft. All of the boot eyelets and stud hooks have been attached to steel washers, so you won't have to worry about them being pulled off while you're working. The lace-up design allows your feet to rest securely, and it enables you to adjust the boots for a comfortable fit. Inside are 200 grams of 3M Thinsulate Insulation to keep you warm. The interior is fully-lined and has a removable cushioned Orthotic insole. As you're working, you'll have steady footing and arch support because these work boots have a steel shank. Georgia built this Lace-To-Toe boot using Goodyear welt construction for durability and strength. These Georgia boots are completed with Vibram Lug rubber outsoles that are hard-wearing, have great flexibility and resist abrasions, heat, chemicals and oil. You can go just about anywhere and find a pair of work boots; what makes these Georgia Insulated Lace-To-Toe Work Boots different is that they're made from quality materials and they'll keep your feet warm, dry and comfortable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.