This item is Discontinued.

This item is Discontinued.
Men's Waterproof Lace-To-Toe Work Boot, 12 M, Full-Grain Leather, 8 in Height, Chocolate (Discontinued)
Mfr #
G8041
Zoro #
G1216681
UPC # 43538363513
Country of Origin Dominican Republic
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G8041
- Zoro #
- G1216681
- UPC #
- 43538363513
- Country of Origin
- Dominican Republic
- Item
- Waterproof Lace-To-Toe Work Boot
- Color
- Chocolate
- Toe Type
- Plain
- Waterproof
- Yes
- Upper Material
- Full-Grain Leather
- Gender
- Men's
- Outsole Material
- Vibram
- Style Number
- G8041
Dimensions
- Size
- 12
- Footwear Width
- M
- Height
- 8 in
Description
Georgia Boot Lace-to-Toe Waterproof Work Boots are tough, quality boots that perform. Your feet are guaranteed to stay dry if you're wearing these boots thanks to the Georgia Waterproof System. Go where the job takes you; Georgia Boot has you covered. Lace-To-Toe boots are long-lasting with Goodyear welt construction and solid hardware that will stand up to years of lacing. These boots are built with premium leathers so they break in quickly. Comfort features include a removable polyurethane insole and a steel shank that gives you arch support and stability. The boots have a removable brush guard kiltie. Choose waterproof work boots built with premium leathers. Order Georgia Lace-To-Toe Work Boots.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.