This item is Discontinued.

Georgia Boot Men's Waterproof Lace-To-Toe Work Boot, 8.5 M, Full-Grain Leather, 8 in Height, Chocolate G8041

This item is Discontinued.

Georgia Boot

Men's Waterproof Lace-To-Toe Work Boot, 8.5 M, Full-Grain Leather, 8 in Height, Chocolate (Discontinued)

Mfr # G8041
Zoro # G1227568
UPC # 43538363445
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G8041
Zoro #
G1227568
UPC #
43538363445
Country of Origin
Dominican Republic
Item
Waterproof Lace-To-Toe Work Boot
Color
Chocolate
Toe Type
Plain
Waterproof
Yes
Upper Material
Full-Grain Leather
Gender
Men's
Style Number
G8041
Outsole Material
Vibram

Dimensions

Size
8.5
Footwear Width
M
Height
8 in

Description

Georgia Boot Lace-to-Toe Waterproof Work Boots are tough, quality boots that perform. Your feet are guaranteed to stay dry if you're wearing these boots thanks to the Georgia Waterproof System. Go where the job takes you; Georgia Boot has you covered. Lace-To-Toe boots are long-lasting with Goodyear welt construction and solid hardware that will stand up to years of lacing. These boots are built with premium leathers so they break in quickly. Comfort features include a removable polyurethane insole and a steel shank that gives you arch support and stability. The boots have a removable brush guard kiltie. Choose waterproof work boots built with premium leathers. Order Georgia Lace-To-Toe Work Boots.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.